Zoro Homepage

Temp Strap, 6 in Pipe Dia, Elastic

  • Mfr # 67062

  • Zoro # G710473214


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1.5 Degrees C
Standards
A2L Compatible
Features
Quick-Release Latch
Includes
(2) AAA Batteries
Type
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67062
Zoro #
G710473214
UPC #
686800670621
Country of Origin
United States

Dimensions

For Pipe Diameter - Maximum
6 in

Details

Item
Temperature Strap
Accuracy
+/- 1.5 Degrees C
Standards
A2L Compatible
Features
Quick-Release Latch
Includes
(2) AAA Batteries
Type
Wireless
Power Supply
(2) AAA Batteries
Interface
Bluetooth
Ambient Operating Range (F)
-0.4 Degrees to 131 Degrees
Warranty
2 yr
Display Temperature - Maximum
176 Degrees F
Tools Included
(1) Wireless Temperature Strap
Number of Batteries
2
Operating Temperature - Minimum
0 Degrees F
Temperature Measurement Units
Degrees C, Degrees F
IP Rating
IP52
Display Location
App-Based
Display Type
LED
Battery Life
1,200 hr
Response Time
30 sec
Includes Batteries
Batteries Included
Product Type
Temperature Strap
Power Source
Battery
Body Material
Elastic
Grip Style
Strap
For Operating System
Android(TM), iOS(R)
Series
YJACK
Display Temperature - Minimum
-40 Degrees F
App Compatibility
YJACK VIEW(R)
Battery Type
AAA
Measures
Temperature
Battery Recharge
Not Rechargeable
Operating Temperature - Maximum
131 Degrees F

Description

Y Jack Temperature Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.