Zoro Homepage

Temperature Clamp Kit, LED, Bluetooth

  • Mfr # 67071

  • Zoro # G310474437


original price: $736.99
7% off
new price: $683.99
/ea
Free Shipping & Returns

Key Features

Warranty
2 yr
Includes
Carrying Case
Series
YJACK(R)
Type
Wireless
Connection
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67071
Zoro #
G310474437
UPC #
686800670713
Country of Origin
United States

Dimensions

Connection Size
1 1/4 in

Details

Item
Temperature Clamp Kit
Warranty
2 yr
Includes
Carrying Case
Series
YJACK(R)
Type
Wireless
Connection
1 1/4 in
Body Material
Plastic, Steel
Response Time
10 sec
Interface
Bluetooth
Power Supply
(6) AAA Batteries
Ambient Operating Range (F)
-0.4 Degrees to 131 Degrees
Accuracy
+/- 1.0 Degrees C
Tools Included
(1) Wireless Range Extender, (2) Wireless Psychrometers, (2) Wireless Temperature Clamps
Temperature Measurement Units
Degrees C, Degrees F
Display Type
LED
Indication Method
Visual
Battery Recharge
Not Rechargeable
Product Type
Temperature Clamp Kit
Power Source
Battery
Display Temperature - Minimum
-40 Degrees F
Display Location
App-Based
Battery Type
AAA
App Compatibility
YJACK VIEW(R)
Display Humidity - Minimum
0 %
Includes Access Port
Access Port Not Included
For Operating System
Android(TM), iOS(R)
Operating Temperature - Minimum
-0.4 Degrees F
Band Color
Red/Blue
Display Temperature - Maximum
176 Degrees F
Display Humidity - Maximum
100 %
Sensor Type
Permanent Sensor
Number of Batteries
2
Includes Batteries
Batteries Included
Battery Life
75 hr
Calibration Certificate Type
Not Certified
Operating Temperature - Maximum
131 Degrees F
A2L Compatibility
A2L Compatible
Measures
Temperature/Humidity/Dew Point
Connectivity
Bluetooth

Description

Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.