Zoro Homepage

Test Gauge, 2 1/2 in Dia, Blue

  • Mfr # 49036

  • Zoro # G410114011


product price: $30.19
/ea

Key Features

Diameter
2 1/2 in
Gauge Type
Test Gauge
Accuracy
+/- 3-2-3%
Connection Size
1/8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49036
Zoro #
G410114011
UPC #
686800490366
Country of Origin
United States

Dimensions

Diameter
2 1/2 in
Connection Size
1/8 in

Details

Item
Test Gauge
Gauge Type
Test Gauge
Accuracy
+/- 3-2-3%
Color
Blue
Connection Type
NPT
Gauge Fill
Non-Liquid Filled
For Refrigerant Type
R-410A
Connection Gender
Male
Calibration Certificate Type
NIST
Pressure Units Measured
psi
Display Pressure - Maximum
300 psi
Temperature Units Measured
Degrees C, Degrees F
Display Pressure - Minimum
0 psi
Warranty
1 yr

Description

Test Gauge, Diameter 2 1/2 in, Connection Size 1/8 in, Color Blue, Gauge Type Test Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.