Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Gauge, 3 1/8 in Dia, Red, 800 psi

  • Mfr # 40344

  • Zoro # G610114002


product price: $65.39
/ea

Key Features

Diameter
3 1/8 in
Gauge Type
Test Gauge
Color
Red
For Refrigerant Type
R-22, R-404A, R-410A
Temperature Units Measured
Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40344
Zoro #
G610114002
UPC #
686800403441
Country of Origin
United States

Dimensions

Diameter
3 1/8 in

Details

Item
Test Gauge
Gauge Type
Test Gauge
Color
Red
For Refrigerant Type
R-22, R-404A, R-410A
Temperature Units Measured
Degrees F
Display Pressure - Maximum
800 psi
Pressure Units Measured
psi
Display Pressure - Minimum
0 psi

Description

Test Gauge, Diameter 3 1/8 in, Color Red, Gauge Type Test Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.