Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Gauge, 3 1/8 in Dia, Red, 800 psi

  • Mfr # 49117

  • Zoro # G110114021


product price: $43.99
/ea

Key Features

Diameter
3 1/8 in
Accuracy
+/- 1%
Color
Red
Gauge Type
Test Gauge
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49117
Zoro #
G110114021
UPC #
686800491172
Country of Origin
United States

Dimensions

Diameter
3 1/8 in
Connection Size
1/4 in

Details

Item
Test Gauge
Accuracy
+/- 1%
Color
Red
Gauge Type
Test Gauge
For Refrigerant Type
R-32, R-410A, R-454B
A2L Compatibility
A2L Compatible
Display Pressure - Maximum
800 psi
Gauge Fill
Non-Liquid Filled
Temperature Units Measured
Degrees F

Description

Test Gauge, Diameter 3 1/8 in, Connection Size 1/4 in, Color Red, Gauge Type Test Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.