Trap Filter, Automotive A/C, Aluminum
Mfr # 38087
Zoro # G209011637
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Trap Filter
Size
1/4 in
For Use With
A/C
Includes
1/4 in Flare Fittings
Application
Automotive A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38087
Zoro #
G209011637
UPC #
686800380872
Country of Origin
United States
Dimensions
Size
1/4 in
Outside Diameter
2 9/16 in
Details
Item
Trap Filter
Tool Type
Trap Filter
For Use With
A/C
Includes
1/4 in Flare Fittings
Application
Automotive A/C
Number of Pieces
1
Description
Trap Filter, Tool Type Trap Filter, Application Automotive A/C, For Use With A/C, Material Aluminum, Outside Diameter 2 9/16 in, Size 1/4 in, Includes 1/4 in Flare Fittings, Number of Pieces 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.