Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Bender, Spring Bend, Steel

  • Mfr # 60360

  • Zoro # G010411466


product price: $12.29
/ea

Key Features

Application
Tube Bending
Centerline Bend Radius
3/4 in
Bend Angle - Maximum
180 Degrees
Overall Length
17 3/4 in
Compatible Tubing Material
Aluminum, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60360
Zoro #
G010411466
UPC #
686800603605
Country of Origin
Taiwan, Province of China

Dimensions

Centerline Bend Radius
3/4 in
Overall Length
17 3/4 in
Centerline Bend Radius1
3/4 in
Tubing Outside Diameter
3/4 in

Details

Item
Tube Bender
Application
Tube Bending
Bend Angle - Maximum
180 Degrees
Compatible Tubing Material
Aluminum, Copper
Bend Angle - Minimum
0 Degrees
Bend Mechanism Style
Spring
Compatible Tubing Shape
Round
Standards
GGG-B-191-a Type IV
Features
Spring Benders Slip Over Soft Copper and Aluminum Tubing During Bending to Help Prevent Tube Collapse
Material
Steel

Description

Tube Bender, Bend Mechanism Style Spring, Bend Type Markings Not Applicable, Tubing Outside Diameter 3/4 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3/4 in, Application Tube Bending, Compatible Tubing Shape Round, Features Spring Benders Slip Over Soft Copper and Aluminum Tubing During Bending to Help Prevent Tube Collapse, Material Steel, Overall Length 17 3/4 in, Standards GGG-B-191-a Type IV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.