Zoro Homepage

Vacuum Gauge

  • Mfr # 69080

  • Zoro # G4712014


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
25 to 100,000 Microns
Display
LCD
Includes
Hanging Hook
Power Supply
9V Battery
Type
Refrigeration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69080
Zoro #
G4712014
UPC #
686800690803
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Width
6.9 in
Overall Depth
10.5 in
Overall Height
2.8 in

Details

Item
Vacuum Gauge
Measuring Range
25 to 100,000 Microns
Display
LCD
Includes
Hanging Hook
Power Supply
9V Battery
Type
Refrigeration
Product Type
Vacuum Gauge
Body Material
Plastic
Display Vacuum - Minimum
25 micron Hg
Connection Material
Brass
Programmability
Non-Programmable
Battery Life
70 hr
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Display Location
Built-In
Connection Gender
Female
Indication Method
Visual
Includes Batteries
Batteries Included
Warranty
1 yr
Resolution - Minimum
25 micron Hg
Battery Recharge
Not Rechargeable
Display Pressure - Minimum
25 micron Hg
Sensor Type
Permanent Sensor
Connection Type
SAE Flare
Display Pressure - Maximum
10,000 micron Hg
Power Source
Battery
Number of Batteries
1
Battery Type
9V
Includes Low Battery Warning
Low Battery Warning Included
Includes Access Port
Access Port Not Included
Units Measured
Micron
Calibration Certificate Type
Not Certified
Connection Thread Direction
Right-Hand
Display Vacuum - Maximum
100,000 micron Hg
Display Type
LCD
Automatic Shut-Off Time
20 min
A2L Compatibility
A2L Compatible

Description

Vacuum Gauge, Refrigeration, Measuring Range 25 to 100,000 Microns, Display LCD, Power Supply 9V Battery, Includes Hanging Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.