Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, Digital, 0 to 700 psi

  • Mfr # 67003

  • Zoro # G0088685


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Compatibility
Multiple Refrigerants
Includes
(2) USB Cables, Carrying Case
Gauge Accuracy
+/-0.5-1-2%
Features
Wireless Connection to Your Smart Device So You Can Test the System Without Losing Refrigerant, Free Downloadable ManTooth RSA App Wirelessly Calculates and Displays the System's Actual Pressures, Color Format on your iPhone(R), iPad(R) or Android(TM) deviceM, Bluetooth Range up to 400 Degrees
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67003
Zoro #
G0088685
UPC #
686800670034
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Access Port Size
1/4 in

Details

Item
Pressure/Temperature Gauge Kit
Refrigerant Compatibility
Multiple Refrigerants
Includes
(2) USB Cables, Carrying Case
Gauge Accuracy
+/-0.5-1-2%
Features
Wireless Connection to Your Smart Device So You Can Test the System Without Losing Refrigerant, Free Downloadable ManTooth RSA App Wirelessly Calculates and Displays the System's Actual Pressures, Color Format on your iPhone(R), iPad(R) or Android(TM) deviceM, Bluetooth Range up to 400 Degrees
Green Environmental Attribute
Product is Rechargeable
Accuracy
+/- 0.2 Degrees C, +/- 0.36 Degrees F
Measuring Range
0 to 700 psi
Type
Digital
Power Supply
Rechargeable Lithium Polymer Battery
Series
ManTooth(R)
Product Type
Pressure/Temperature Gauge Kit
Access Port Type
SAE Flare
Calibration Certificate Type
Not Certified
Power Source
Battery
Tools Included
(2) Wired Temperature Clamps, (2) Wireless Pressure/Temperature Gauges
Band Color
Red/Blue
Access Port Gender
Male
Temperature Measurement Units
Degrees C, Degrees F
Automatic Shut-Off Time
5 min
Response Time
1 sec
For Operating System
Android(TM), iOS(R)
Battery Life
10 hr
Battery Recharge
Rechargeable
For Refrigerant Group
CFC, HCFC, HFC
Body Material
Brass, Plastic, Rubber
Measures
Pressure/Temperature
Pressure Display Units
bar, kg/sq cm, kPa, mPa, psi
Display Type
LCD
Number of Gauges
2
Display Pressure - Minimum
0 psi
Access Port Thread Direction
Right-Hand
Connection Thread Direction
Right-Hand
Warranty
2 yr
Connection Type
SAE Flare
Display Pressure - Maximum
700 psi
Connectivity
Bluetooth
Includes Access Port
Access Port Included
Battery Type
Lithium Polymer
Grip Style
Rubber Boot Style
Temperature Resolution
0.1 Degrees F
Display Location
App-Based
Indication Method
Visual
Connection Gender
Female
Display Temperature - Minimum
-40 Degrees F
Sensor Type
Permanent Sensor
Operating Temperature - Maximum
160 Degrees F
Display Temperature - Maximum
266 Degrees F
A2L Compatibility
A2L Compatible
Pressure Resolution
0.01 kg/sq cm, 0.1 psi, 1 kPa, 0.001 MPa, 0.1 bar
Operating Temperature - Minimum
-4 Degrees F
App Compatibility
ManTooth(R)
Includes Batteries
Batteries Not Included

Description

Two (2) Single Wireless Digital Pressure Temperature Gauge,Multiple Refrigerants,0.5 Percent - 1 Percent - 2 Percent,Wireless Connection to Your Smart Device So You Can Test the System Without Losing Refrigerant, Free Downloadable ManTooth RSA App Wirelessly Calculates and Displays the System's Actual Pressures, Color Format on your iPhone(r), iPad(r) or Android(TM) deviceM, Bluetooth Range up to 400 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.