Zoro Homepage

Vacuum Gauge, LCD, Brass, Visual

  • Mfr # 67066

  • Zoro # G610473208


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless
Series
YJACK VAC
Includes
(2) AAA Batteries
Connection Size
1/4 in
Ambient Operating Range (F)
32 Degrees to 104 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67066
Zoro #
G610473208
UPC #
686800670669
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Height
10.3 in
Overall Depth
5.1 in
Overall Width
2.5 in

Details

Item
Vacuum Gauge
Type
Wireless
Series
YJACK VAC
Includes
(2) AAA Batteries
Ambient Operating Range (F)
32 Degrees to 104 Degrees
Power Supply
(2) AAA Batteries
Accuracy
+/- 20%
Measuring Range
1 to 760,000 Micron
Interface
Bluetooth
Connection
1/4 in
Battery Recharge
Not Rechargeable
Includes Access Port
Access Port Not Included
Display Location
App-Based, Built-In
Number of Batteries
2
Units Measured
mBar, Micron, mTorr, Pascal, Torr
Connection Type
SAE Flare
Battery Type
AAA
Resolution - Minimum
1 micron Hg
Calibration Certificate Type
Not Certified
A2L Compatibility
A2L Compatible
Connection Gender
Female
Operating Temperature - Maximum
104 Degrees F
For Operating System
Android(TM), iOS(R)
Operating Temperature - Minimum
32 Degrees F
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Display Vacuum - Maximum
760,000 micron Hg
Includes Batteries
Batteries Included
Display Pressure - Maximum
760,000 micron Hg
Sensor Type
Permanent Sensor
Battery Life
240 hr
Programmability
Non-Programmable
Display Type
LCD
Connection Material
Brass
Display Vacuum - Minimum
1 micron Hg
Power Source
Battery
Display Pressure - Minimum
1 micron Hg
Connection Thread Direction
Right-Hand
Connectivity
Bluetooth
Indication Method
Visual
App Compatibility
YJACK VIEW(R)
Warranty
2 yr
Product Type
Vacuum Gauge

Description

Vacuum Gauge, Wireless, Measuring Range 1 to 760,000 Micron, Ambient Operating Range (F) 32 Degrees to 104 Degrees , Connection 1/4 in, Power Supply (2) AAA Batteries, Interface Bluetooth, Includes (2) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.