Zoro Homepage

Vacuum Pump, 4 cfm, 15 micron, 120V AC

  • Mfr # 93740

  • Zoro # G310080874


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Phase
Single
Weight
31.6 lb
Displacement
4 cfm
Overall Length
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93740
Zoro #
G310080874
UPC #
686800937403
Country of Origin
United States

Dimensions

Overall Length
19.3 in
Overall Height
14 in
Overall Width
8.5 in
Drain Port Connection Size
3/8 in
Cord Length
9 13/16 ft
Inlet 3 Port Connection Size
3/8 in
Inlet 2 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/4 in

Description

Vacuum Pump, 4 cfm Displacement, Voltage 120V AC, Overall Length 19.3 in, Overall Height 14 in, Overall Width 8.5 in, Weight 31.6 lb, Oil Capacity 36 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.