Zoro Homepage

Vacuum Pump, 8 cfm, 15 micron, 120V AC

  • Mfr # 93530

  • Zoro # G310080942


product price: $2,189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Weight
37.3 lb
Displacement
8 cfm
Overall Length
19 in
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93530
Zoro #
G310080942
UPC #
686800935300
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
8.5 in
Overall Height
13 in
Inlet 1 Port Connection Size
3/4 in
Cord Length
6 ft

Details

Item
Vacuum Pump
Voltage
120V AC
Weight
37.3 lb
Displacement
8 cfm
Oil Capacity
47 oz
Body Material
Brass
Motor Type
AC
For Refrigerant Type
R-717
Ultimate Vacuum
15 micron
Mobility
Handle
Includes Isolation Valve
Isolation Valve Included
Includes Oil Mist Filter
Oil Mist Filter Included
Inlet 2 Port Connection Thread Direction
Right-Hand
Warranty
2 yr
Power Source
Plug-In
Inlet 1 Port Connection Thread Direction
Right-Hand
Reservoir Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Product Type
Vacuum Pump
Includes Vacuum Gauge
Gauge Not Included
Includes Sightglass
Sightglass Included
Inlet 1 Port Connection Gender
Male
Drive Type
Direct Drive
For Refrigerant Group
Ammonia
Frequency
50 Hz
Plug Configuration
5-15P
Inlet 1 Port Connection Type
NPT
Operating Temperature - Minimum
-32 Degrees F
Inlet 3 Port Connection Thread Direction
Right-Hand
Motor Speed
1,725 RPM
Includes Hoist Clip
Hoist Clip Included
Calibration Certificate Type
Not Certified
Series
BULLET
Horsepower
1/2 hp
Current
7 A
Standards
EAR99
Number of Stages
Two-Stage
Number of Inlet Ports
1
Operating Temperature - Maximum
180 Degrees F
Inlet 2 Port Connection Type
Flare
Inlet 2 Port Connection Gender
Male
A2L Compatibility
Not A2L Compatible
Includes Gas Ballast
Gas Ballast Included

Description

Vacuum Pump, 8 cfm Displacement, Voltage 120V AC, Overall Length 19 in, Overall Height 13 in, Overall Width 8.5 in, Weight 37.3 lb, Oil Capacity 47 oz, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.