Zoro Homepage

Vacuum Pump Oil, Clear, 1 qt, PK12

  • Mfr # 93092

  • Zoro # G410114028


product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns

Key Features

Container Size
32 oz
Series
Yellow Jacket
Standards
U.S. DOT Compliance
Color
Clear
Brand
Yellow Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93092
Zoro #
G410114028
UPC #
686800930923
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Series
Yellow Jacket
Standards
U.S. DOT Compliance
Color
Clear
Item
Refrigerant Evacuation Pump Oil
Brand
Yellow Jacket
Viscosity @ 40C
42 cSt
ISO Viscosity Grade
ISO-46
Container Type
Bottle
Base Oil
Mineral Oil
Flash Point
453 Degrees F
Food Grade
No
Viscosity Index
109
Lubricant Type
Mineral Oil
Viscosity @ 40 C
42 cSt
Compatible Brand
Yellow Jacket

Description

Vacuum Pump Oil,Clear,1 qt,PK12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.