
Self-Closing Safety Gate, Yellow, Aluminum
Mfr # 11792-R2
Zoro # G712472970
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Gate Depth
2 in
Gate Color
Yellow
Includes Lock
No
Closure Type
Spring
Gate Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11792-R2
Zoro #
G712472970
UPC #
-
Country of Origin
United States
Dimensions
Gate Depth
2 in
Gate Height
22 in
For Opening Width
21 in to 36 in
Gate Width
36 in
Details
Item
Self-Closing Safety Gate
Gate Color
Yellow
Includes Lock
No
Closure Type
Spring
Gate Material
Aluminum
Gate Finish
Powder-Coated
Swing Direction
Left, Right
Product Type
Single-Door Metal
Lockable
No
Adjustable
Yes
Description
YellowGate 2.0/Safety Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.