Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"-8, Plug, UN, 3 Flutes

  • Mfr # T4786C

  • Zoro # G4409690


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Material
HSS / Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4786C
Zoro #
G4409690
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1"-8
Max Depth Of Thread
3.0xD

Details

Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Material
HSS / Cobalt
Application
Universal Multi-Purpose
Tap Finish
TiCN Coated
Tap Style
Spiral Point
Thread Direction
Right Hand
Hole Type
Through Hole
Coolant Through
No
Cutting Direction
Right Hand
Thread Chamfer
4-5 Pitch Lead
Thread Limit
H6
Series
T4-C
Shank Type
USCTI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.