#10 x 3 5/8 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784247N
- Zoro # G324213329
product price:Â
$
28.59
/pk of 10, $2.86/ea
Key Features
Type
HSS, Straight Shank, Black Oxide Coated
Hole Tolerance
h8
Cutting Direction
Right
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Application
Alloy Steels, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784247N
- Zoro #
- G324213329
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Drills
- Type
- HSS, Straight Shank, Black Oxide Coated
- Hole Tolerance
- h8
- Cutting Direction
- Right
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Application
- Alloy Steels, Stainless Steel
- Coolant Through
- Non Coolant
- Helix Angle
- 30°
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Inch
- Finish
- Black Oxide
- Number of Flutes
- 2
- Material
- HSS
- Color
- Black Oxide
- Coating
- Black Oxide
- Standards
- ANSI
Dimensions
- Flute Length
- 2-7/16 in
- Overall Length
- 3-5/8 in
- Shank Dia.
- 4-43/47 in
- Diameter
- 6/31 in
- Point Length
- 1.48 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.