11/16 x 7 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 3PK
- Mfr # D1786044N
- Zoro # G724213257
product price:Â
$
119.99
/pk of 3, $40.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Coating
Black Oxide
Color
Black Oxide
Finish
Black Oxide
Helix Angle
30°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786044N
- Zoro #
- G724213257
- UPC #
- -
- Country of Origin
- Korea, Republic of
- System of Measurement
- Inch
- Coating
- Black Oxide
- Color
- Black Oxide
- Finish
- Black Oxide
- Helix Angle
- 30°
- Type
- HSS, Straight Shank, Black Oxide Coated
- Standards
- ANSI
- Hole Tolerance
- h8
- Coolant Through
- Non Coolant
- Material
- HSS
- Item
- Drills
- Number of Flutes
- 2
- Cutting Direction
- Right
- Application
- Alloy Steels, Stainless Steel
- Drill Bit Point Angle
- 135 Degrees
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Dimensions
- Shank Dia.
- 17-37/80 in
- Overall Length
- 7-5/8 in
- Point Length
- 3.62 mm
- Diameter
- 11/16 in
- Flute Length
- 5-5/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.