11/64 x 3 1/4 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1786011N
- Zoro # G224213320
product price:Â
$
22.15
/pk of 10, $2.22/ea
Key Features
Finish
Black Oxide
Application
Alloy Steels, Stainless Steel
Cutting Direction
Right
Point Length
0.9 mm
Overall Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786011N
- Zoro #
- G224213320
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Finish
- Black Oxide
- Application
- Alloy Steels, Stainless Steel
- Cutting Direction
- Right
- Item
- Drills
- Type
- HSS, Straight Shank, Black Oxide Coated
- Drill Bit Point Angle
- 135 Degrees
- Helix Angle
- 30°
- Number of Flutes
- 2
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Material
- HSS
- Hole Tolerance
- h8
- System of Measurement
- Inch
- Coating
- Black Oxide
- Coolant Through
- Non Coolant
- Color
- Black Oxide
- Standards
- ANSI
Dimensions
- Point Length
- 0.9 mm
- Overall Length
- 3-1/4 in
- Shank Dia.
- 4-34/93 in
- Diameter
- 11/64 in
- Flute Length
- 2-1/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.