#12 x 3 1/2 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784245N
- Zoro # G724213325
product price:Â
$
26.99
/pk of 10, $2.70/ea
Key Features
Cutting Direction
Right
Number of Flutes
2
Diameter
7/37 in
Hole Tolerance
h8
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1784245N
- Zoro #
- G724213325
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Diameter
- 7/37 in
- Point Length
- 1.44 mm
- Shank Dia.
- 4-4/5 in
- Overall Length
- 3-1/2 in
- Flute Length
- 2-5/16 in
Details
- Cutting Direction
- Right
- Number of Flutes
- 2
- Hole Tolerance
- h8
- Finish
- Black Oxide
- Color
- Black Oxide
- System of Measurement
- Inch
- Item
- Drills
- Standards
- ANSI
- Drill Bit Point Angle
- 118 Degrees
- Application
- Alloy Steels, Stainless Steel
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Material
- HSS
- Type
- HSS, Straight Shank, Black Oxide Coated
- Coolant Through
- Non Coolant
- Coating
- Black Oxide
- Helix Angle
- 30°
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.