Shop YG-1 TOOL
See all product information
Create Account
13/64 x 3 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1786013N
- Zoro # G524213266
product price:Â
$
28.99
/pk of 10, $2.90/ea
Key Features
Hole Tolerance
h8
Point Length
1.07 mm
Coolant Through
Non Coolant
Shank Dia.
5-11/69 in
Helix Angle
30°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786013N
- Zoro #
- G524213266
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Point Length
- 1.07 mm
- Shank Dia.
- 5-11/69 in
- Diameter
- 13/64 in
- Flute Length
- 2-7/16 in
- Overall Length
- 3-5/8 in
Details
- Hole Tolerance
- h8
- Item
- Drills
- Coolant Through
- Non Coolant
- Helix Angle
- 30°
- Finish
- Black Oxide
- Material
- HSS
- Color
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Number of Flutes
- 2
- Standards
- ANSI
- Type
- HSS, Straight Shank, Black Oxide Coated
- Application
- Alloy Steels, Stainless Steel
- Cutting Direction
- Right
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Coating
- Black Oxide
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.