15/64 x 3 7/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1786015N
- Zoro # G124213291
product price:Â
$
34.49
/pk of 10, $3.45/ea
Key Features
Overall Length
3-7/8 in
Finish
Black Oxide
Point Length
1.23 mm
Drill Bit Point Angle
135 Degrees
Hole Tolerance
h8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786015N
- Zoro #
- G124213291
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Hole Tolerance
- h8
- System of Measurement
- Inch
- Helix Angle
- 30°
- Item
- Drills
- Coolant Through
- Non Coolant
- Coating
- Black Oxide
- Standards
- ANSI
- Material
- HSS
- Application
- Alloy Steels, Stainless Steel
- Type
- HSS, Straight Shank, Black Oxide Coated
- Number of Flutes
- 2
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Color
- Black Oxide
- Cutting Direction
- Right
Dimensions
- Overall Length
- 3-7/8 in
- Point Length
- 1.23 mm
- Shank Dia.
- 5-61/64 in
- Flute Length
- 2-5/8 in
- Diameter
- 15/64 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.