#16 x 3 3/8 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784241N
- Zoro # G924213262
product price:Â
$
22.15
/pk of 10, $2.22/ea
Key Features
Type
HSS, Straight Shank, Black Oxide Coated
Material
HSS
Flute Length
2-3/16 in
Coating
Black Oxide
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1784241N
- Zoro #
- G924213262
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Flute Length
- 2-3/16 in
- Shank Dia.
- 4-1/2 in
- Diameter
- 17/96 in
- Overall Length
- 3-3/8 in
- Point Length
- 1.35 mm
Details
- Item
- Drills
- Type
- HSS, Straight Shank, Black Oxide Coated
- Material
- HSS
- Coating
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- System of Measurement
- Inch
- Helix Angle
- 30°
- Finish
- Black Oxide
- Hole Tolerance
- h8
- Number of Flutes
- 2
- Coolant Through
- Non Coolant
- Drill Bit Point Angle
- 118 Degrees
- Standards
- ANSI
- Color
- Black Oxide
- Cutting Direction
- Right
- Application
- Alloy Steels, Stainless Steel
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.