
#2-56, Plug, UN, 2 Flutes
Mfr # O1082
Zoro # G4305110
product price: $45.29
/eaKey Features
Tap Thread Size
#2-56
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
2
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O1082
Zoro #
G4305110
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#2-56
Max Depth Of Thread
3.0xD
Details
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
2
Tap Style
Spiral Point
Tap Finish
Hardslick Coated
Tap Material
Powdered Metal HSS-PM
Thread Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Series
O1
Thread Chamfer
4-5 Pitch Lead
Coolant Through
No
Thread Limit
H2
Cutting Direction
Right Hand
Shank Type
USCTI
Hole Type
Through Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.