2 Flute 15 Deg Ball Nose Metric X-Power For Over Hrc55

  • Mfr # EM868030

  • Zoro # G4459503


product price: $49.95
/ea

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Length of Cut
3 mm
Center Cutting
Center Cutting
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM868030
Zoro #
G4459503
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Length of Cut
3 mm
Overall Length
60 mm
Milling Diameter
3 mm
Length Below Shank
6 mm

Details

Cutting Direction
Right Hand
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Angle
15°
End Mill Material
Carbide
Helix Type
Equal Index
Series
EM868
End Mill Application
Hardened and High Hardened Steels HRc55-70
System of Measurement
Metric
Reach
6 mm
Shank Type
Plain Shank
Finish
X-Power Coated
End Mill Style
Ball
Number of Flutes
2
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.