2 Flute 15 Deg Ball Nose Metric X-Power For Over Hrc55

  • Mfr # EM868200

  • Zoro # G4440728


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
20 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM868200
Zoro #
G4440728
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
20 mm
Length of Cut
20 mm
Shank Dia.
10 mm
Overall Length
160 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
15 Degrees
Series
EM868
End Mill Style
Ball
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Plain
Finish
X-Power Coated
Type
Finisher
Center Cutting
Yes
Overall Reach
40 mm
SAE or Metric
Metric
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.