Zoro Homepage

2 Flute 25 Degree Helix Stub Cut Len Corner Radius Ticn Coated Carbide

  • Mfr # EG930020

  • Zoro # G4449730


product price: $20.95
/ea

Key Features

Shank Type
Plain Shank
Series
EG930
Milling Diameter
2 mm
End Mill Material
Carbide
Corner Radius
0.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG930020
Zoro #
G4449730
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
2 mm
Corner Radius
0.20 mm
Length Below Shank
6 mm
Radius
0.20 mm
Overall Length
40 mm
Shank Dia.
3 mm
Length of Cut
3 mm

Details

Shank Type
Plain Shank
Series
EG930
End Mill Material
Carbide
End Mill Application
Aluminum Alloys
Cutting Direction
Right Hand
Helix Type
Equal Index
Helix Angle
25°
Finish
TiCN
Center Cutting
Center Cutting
Type
Finisher
Spiral Direction
Right Hand
Number of Flutes
2
End Mill Style
Radius
System of Measurement
Metric
Reach
6 mm
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.