Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute 37 Degree Helix Ball Nose Extended Neck Alu-Power

  • Mfr # 89573

  • Zoro # G4432361


product price: $44.95
/ea

Key Features

Spiral Direction
Right Hand
Cutting Direction
Right Hand
Length Below Shank
2.250 in
Type
Finisher
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89573
Zoro #
G4432361
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
2.250 in
Length of Cut
0.375 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
4.000 in

Details

Spiral Direction
Right Hand
Cutting Direction
Right Hand
Type
Finisher
Single End/Double End
Single End
System of Measurement
Inch
End Mill Style
Ball
Center Cutting
Center Cutting
Helix Type
Equal Index
Shank Type
Plain Shank
Helix Angle
37°
End Mill Material
Carbide
Finish
None
Number of Flutes
2
End Mill Application
Aluminum Alloys
Series
E5978

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.