2 Flute 37 Degree Helix Ball Nose Extended Neck Ticn-Coatedalu-Power

  • Mfr # 89593TC

  • Zoro # G4447000


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5/8 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89593TC
Zoro #
G4447000
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
5/8 in
Shank Dia.
1/2 in
Overall Length
5 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
37 Degrees
Series
E5978
Finish
TiCN
End Mill Style
Ball
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Plain
Overall Reach
2-1/4 in
Type
Finisher
SAE or Metric
SAE
Center Cutting
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.