2 Flute 37 Degree Helix Ball Nose Extended Neck Ticn-Coatedalu-Power

  • Mfr # 89906TC

  • Zoro # G4452171


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89906TC
Zoro #
G4452171
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
7 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
37 Degrees
Cutting Direction
Right Hand
Series
E5978
Shank Type
Plain
Finish
TiCN
End Mill Style
Ball
Non Ferrous (N) Compatibility
Yes
Overall Reach
3-1/4 in
Type
Finisher
SAE or Metric
SAE
Center Cutting
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.