Zoro Homepage

2 Flute 45 Deg Helix Ticn Coated Alu-Power

  • Mfr # EG522060

  • Zoro # G4486803


product price: $31.39
/ea

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
57 mm
Milling Diameter
6 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG522060
Zoro #
G4486803
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
57 mm
Milling Diameter
6 mm
Length of Cut
13 mm
Shank Dia.
6 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
2
End Mill Style
Finisher
Finish
TiCN
End Type- Holemaking
Square
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Series
EG522
Single End/Double End
Single End
Helix Angle
45 Degrees
Shank Type
Plain
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.