
2 Flute 45 Deg Helix Ticn Coated Alu-Power
Mfr # EG522200
Zoro # G4477642
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Measurement System
Metric
Overall Length
104 mm
Milling Diameter
20 mm
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG522200
Zoro #
G4477642
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
104 mm
Milling Diameter
20 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Details
Material
Carbide
Measurement System
Metric
Number of Flutes
2
End Mill Style
Finisher
Finish
TiCN
Cutting Direction
Right Hand
Shank Type
Plain
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Single End/Double End
Single End
Non Ferrous (N) Compatibility
Yes
Series
EG522
End Type- Holemaking
Square
Center Cutting
Yes
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.