2 Flute 50 Degree Helix Stub Cut Len Ball NoseWNeck Ticn Coated Carbide

  • Mfr # EG910080

  • Zoro # G4231382


product price: $63.35
/ea

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
8 mm
Number of Flutes
2
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG910080
Zoro #
G4231382
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
8 mm
Overall Length
65 mm
Length of Cut
7 mm
Shank Dia.
8 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
2
End Mill Style
Finisher
Finish
TiCN
Non Ferrous (N) Compatibility
Yes
Helix Angle
50 Degrees
Shank Type
Plain
End Type- Holemaking
Ball
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
Series
EG910
Center Cutting
Yes
Overall Reach
30 mm
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.