Zoro Homepage

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A46901

  • Zoro # G4341720


product price: $53.59
/ea

Key Features

Milling Diameter
0.0315 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.023 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A46901
Zoro #
G4341720
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.0315 in
Length of Cut
0.023 in
Shank Dia.
4 mm
Overall Length
45 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Series
G8A46
End Mill Style
Ball
Cutting Direction
Right Hand
Finish
Nano BLUE
Shank Type
Plain
Hardened (H) Compatibility
Yes
Overall Reach
8 mm
SAE or Metric
Metric
Type
Finisher
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.