Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A46906

  • Zoro # G4350522


product price: $62.45
/ea

Key Features

Reach
12 mm
Length of Cut
1.2 mm
Center Cutting
Center Cutting
Length Below Shank
12 mm
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A46906
Zoro #
G4350522
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.2 mm
Length Below Shank
12 mm
Overall Length
45 mm
Shank Dia.
4 mm
Milling Diameter
1.5 mm

Details

Reach
12 mm
Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Material
Carbide
Finish
Nano BLUE
System of Measurement
Metric
End Mill Application
Hardened and High Hardened Steels HRc45-70
Helix Type
Equal Index
Series
G8A46
Number of Flutes
2
End Mill Style
Ball
Cutting Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
Type
Finisher
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.