Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A46909

  • Zoro # G4339961


product price: $53.39
/ea

Key Features

Milling Diameter
2 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.6 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8A46909
Zoro #
G4339961
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
2 mm
Length of Cut
1.6 mm
Shank Dia.
4 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Series
G8A46
End Mill Style
Ball
Finish
Nano BLUE
Shank Type
Plain
Overall Reach
16 mm
Type
Finisher
Center Cutting
Yes
SAE or Metric
Metric
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.