Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A46919

  • Zoro # G4357839


product price: $58.95
/ea

Key Features

Center Cutting
Center Cutting
Helix Angle
30°
Shank Type
Plain Shank
Finish
Nano BLUE
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A46919
Zoro #
G4357839
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.8 mm
Shank Dia.
4 mm
Length Below Shank
4 mm
Overall Length
45 mm
Length of Cut
0.6 mm

Details

Center Cutting
Center Cutting
Helix Angle
30°
Shank Type
Plain Shank
Finish
Nano BLUE
System of Measurement
Metric
Helix Type
Equal Index
Reach
4 mm
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
Finisher
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Ball
End Mill Material
Carbide
Series
G8A46
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.