Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A46969

  • Zoro # G4339094


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Shank Dia.
6 mm
Milling Diameter
3 mm
End Mill Material
Carbide
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A46969
Zoro #
G4339094
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
3 mm
Length of Cut
2.4 mm
Overall Length
70 mm
Length Below Shank
30 mm

Details

Single End/Double End
Single End
End Mill Material
Carbide
Center Cutting
Center Cutting
Helix Type
Equal Index
End Mill Style
Ball
Cutting Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
System of Measurement
Metric
Reach
30 mm
Shank Type
Plain Shank
Helix Angle
30°
Type
Finisher
Number of Flutes
2
Spiral Direction
Right Hand
Series
G8A46
Finish
Nano BLUE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.