Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A46977

  • Zoro # G4301400


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.0079 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.007 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A46977
Zoro #
G4301400
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.0079 in
Length of Cut
0.007 in
Shank Dia.
4 mm
Overall Length
45 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Series
G8A46
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Style
Ball
Shank Type
Plain
Finish
Nano BLUE
Center Cutting
Yes
SAE or Metric
Metric
Overall Reach
1 mm
Type
Finisher
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.