Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A54902

  • Zoro # G4337633


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Series
G8A54
End Mill Material
Carbide
Spiral Direction
Right Hand
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8A54902
Zoro #
G4337633
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Overall Length
50 mm
Length of Cut
0.6 mm
Milling Diameter
0.6 mm
Length Below Shank
0.55 mm

Details

Series
G8A54
End Mill Material
Carbide
Spiral Direction
Right Hand
Number of Flutes
2
Single End/Double End
Single End
Type
Finisher
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Plain Shank
Helix Angle
30°
System of Measurement
Metric
Finish
Nano BLUE
Reach
0.55 mm
End Mill Application
Hardened and High Hardened Steels HRc45-70
End Mill Style
Ball
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.