Zoro Homepage

2 Flute Ball Nose For Rib Processing X-5070 End Mill

  • Mfr # G8A54910

  • Zoro # G4350890


product price: $66.49
/ea

Key Features

Reach
20 mm
End Mill Material
Carbide
Single End/Double End
Single End
Length of Cut
2 mm
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A54910
Zoro #
G4350890
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2 mm
Milling Diameter
2 mm
Length Below Shank
20 mm
Overall Length
60 mm
Shank Dia.
6 mm

Details

Reach
20 mm
End Mill Material
Carbide
Single End/Double End
Single End
Type
Finisher
Helix Angle
30°
Cutting Direction
Right Hand
Center Cutting
Center Cutting
End Mill Application
Hardened and High Hardened Steels HRc45-70
Spiral Direction
Right Hand
Shank Type
Plain Shank
Helix Type
Equal Index
Series
G8A54
Number of Flutes
2
System of Measurement
Metric
Finish
Nano BLUE
End Mill Style
Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.