Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Regular Length X-5070 Carbide End Mill

  • Mfr # G84302

  • Zoro # G4355772


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4 in
End Mill Application
Hardened and High Hardened Steels HRc45-70
End Mill Style
Ball
Shank Type
Plain Shank
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84302
Zoro #
G4355772
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Length of Cut
0.031 in
Milling Diameter
1/32 in
Overall Length
1.500 in
Length Below Shank
0.078 in

Details

End Mill Application
Hardened and High Hardened Steels HRc45-70
End Mill Style
Ball
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Angle
30°
Type
Finisher
Cutting Direction
Right Hand
Number of Flutes
2
Reach
0.078 in
Helix Type
Equal Index
End Mill Material
Carbide
Spiral Direction
Right Hand
System of Measurement
Inch
Finish
Nano BLUE
Series
G843
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.