Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Ball Regular Length X-5070 Carbide End Mill

  • Mfr # G84306

  • Zoro # G4361390


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Length Below Shank
0.189 in
Helix Angle
30°
Number of Flutes
2
Center Cutting
Center Cutting
Reach
0.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84306
Zoro #
G4361390
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
0.189 in
Length of Cut
0.093 in
Shank Dia.
1/4 in
Milling Diameter
3/32 in
Overall Length
1.500 in

Details

Helix Angle
30°
Number of Flutes
2
Center Cutting
Center Cutting
Reach
0.189 in
Shank Type
Plain Shank
End Mill Material
Carbide
Spiral Direction
Right Hand
System of Measurement
Inch
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Style
Ball
Single End/Double End
Single End
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
Finisher
Finish
Nano BLUE
Series
G843

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.