
2 Flute Extra Long Length Ball Nose Tialn-Futura Coated Carbide
Mfr # 52903TF
Zoro # G4189839
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.000 in
Number of Flutes
2
End Mill Application
General Purpose
Length of Cut
1.500 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52903TF
Zoro #
G4189839
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
6.000 in
Length of Cut
1.500 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Details
Number of Flutes
2
End Mill Application
General Purpose
End Mill Style
Ball
Type
Finisher
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Helix Type
Equal Index
Shank Type
Plain Shank
Measurement System
Inch
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
30°
Material
Carbide
Series
E5018
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.