2 Flute Extra Long Length Tialn-Futura Coated Carbide

  • Mfr # 54584TF

  • Zoro # G4173529


product price: $55.99
/ea

Key Features

Number of Flutes
2
Spiral Direction
Right Hand
Shank Dia.
3/8 in
Measurement System
Inch
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54584TF
Zoro #
G4173529
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Length of Cut
1.750 in
Overall Length
4.000 in

Details

Number of Flutes
2
Spiral Direction
Right Hand
Measurement System
Inch
Shank Type
Plain Shank
Cutting Direction
Right Hand
End Mill Style
Square
Helix Type
Equal Index
Type
Finisher
Single End/Double End
Single End
End Mill Application
General Purpose
Center Cutting
Center Cutting
Helix Angle
30°
Finish
TiAlN (TYLON)-FUTURA
Material
Carbide
Series
E5026

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.