Zoro Homepage

2 Flute H-30 Taper Neck Ball Metric X-Power

  • Mfr # EM902906

  • Zoro # G4445783


product price: $49.39
/ea

Key Features

Milling Diameter
4 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
8 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM902906
Zoro #
G4445783
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
4 mm
Length of Cut
8 mm
Shank Dia.
6 mm
Overall Length
90 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Finish
X-Power Coated
Series
EM902
End Mill Style
Ball
Steel (P) Compatibility
Yes
Shank Type
Plain
Cutting Direction
Right Hand
SAE or Metric
Metric
Type
Tapered Neck
Center Cutting
Yes
Overall Reach
49 mm
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.