Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute H30 Regular Length For Rip Processsing Metric X-Power

  • Mfr # EM883908

  • Zoro # G4483489


product price: $37.49
/ea

Key Features

Number of Flutes
2
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Milling Diameter
0.8 mm
End Mill Style
Square
Length Below Shank
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM883908
Zoro #
G4483489
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.8 mm
Length Below Shank
6 mm
Length of Cut
1.2 mm
Shank Dia.
4 mm
Overall Length
45 mm

Details

Number of Flutes
2
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Square
Shank Type
Plain Shank
Spiral Direction
Right Hand
Measurement System
Metric
Helix Type
Equal Index
Type
Rib Processing
Series
EM883
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30°
Reach
6 mm
Center Cutting
Center Cutting
Finish
X-Power Coated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.