Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute H30 Regular Length For Rip Processsing Metric X-Power

  • Mfr # EM886030

  • Zoro # G4495973


product price: $66.59
/ea

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
Shank Dia.
6 mm
Reach
16 mm
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM886030
Zoro #
G4495973
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Length Below Shank
16 mm
Overall Length
55 mm
Milling Diameter
3 mm
Length of Cut
4.5 mm

Details

Number of Flutes
2
Cutting Direction
Right Hand
Reach
16 mm
End Mill Style
Ball
Shank Type
Plain Shank
Series
EM886
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Center Cutting
Center Cutting
Measurement System
Metric
Helix Angle
30°
Helix Type
Equal Index
Spiral Direction
Right Hand
Single End/Double End
Single End
Type
Rib Processing
Finish
X-Power Coated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.