Zoro Homepage

2 Flute Hss Spiral Pointed Bottom Style Finish Tap General Purpose

  • Mfr # T7256042

  • Zoro # G4407231


product price: $19.05
/ea

Key Features

Number of Flutes
2
Material
HSS
Size
#1-64UNC H2 43.0L
Weight
0.0094
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7256042
Zoro #
G4407231
UPC #
-
Country of Origin
Unknown

Dimensions

Size
#1-64UNC H2 43.0L
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
2
Material
HSS
Weight
0.0094
Finish
Bright
System of Measurement
Inch
Blank Standard
302
Pitch
64
Chamfer Type
Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.