2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01244

  • Zoro # G4491344


product price:  $9.85
/ea

Key Features

Number of Flutes
2
Size
M4 - 0.7 D4
Material
HSSE-V3
Weight
0.146
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2K01244
Zoro #
G4491344
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M4 - 0.7 D4
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Material
HSSE-V3
Weight
0.146
Finish
Bright
Pitch
0.7
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Plug

Description

The YG-1 TOOL CO brand 2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum has two flutes, a chamfer length of 4P-5P, a square size of 0.131 inches, a chamfer type of plug, a tap type of SPPT, a connection of 4.27 x 3.33 mm, a diameter of 4 metric, a system of measurement of inch, a connection of 0.168 x 0.131 inches, a square length of 6.35 mm, a shank type of square, a package of 0.5 H, a diameter of 0.157480315 inches, a package of 0.375 W, a shank diameter of 0.168 inches, a pitch of 0.7, a helix angle of 0, a size and pitch of M4x0.7, a square size of 3.33 mm, an OAL of 54.1 mm, a thread series of M, an OAL of 2.13 inches, a pitch limit of D4, a drill size of 0.132420119 inches, a size of M4 - 0.7 D4, a material of HSSE-V3, a useable length of 19.51 mm, a square length of 0.25 inches, a useable length of 0.768 inches, a package of 3.125 L, a weight of 0.146, a length/diameter of 3.0xD, a drill size of 3.363471031 mm, a shank diameter of 4.27 mm, a coolant thru of 0, a trade name of YG Tap ALU, a thread length of 0.453 inches, a finish of bright, a thread length of 11.51 mm, a neck diameter of 0.119 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.