2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01284

  • Zoro # G4489980


product price:  $9.55
/ea

Key Features

Number of Flutes
2
Finish
Bright
Material
HSSE-V3
Weight
0.2045
Size
M5 - 0.8 D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2K01284
Zoro #
G4489980
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M5 - 0.8 D4
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
2
Finish
Bright
Material
HSSE-V3
Weight
0.2045
Blank Standard
302A
Chamfer Type
Plug
Pitch
0.8
System of Measurement
Inch

Description

This YG-1 TOOL CO 2 Flute HssEx Piral Point Tap Plug Style or Die Cast Aluminum has a Number of Flutes of 2, Neck Diameter (metric) of 3.86, Pitch Limit of D4, Connection (in) of 0.194 x 0.152, Shank Diameter (inch) of 0.194, Useable Length (in) of 0.933, Finish of Bright, Diameter (metric) of 5, Neck Diameter (inch) of 0.152, Square Length (inch) of 0.25, Connection (mm) of 4.93 x 3.86, Trade Name of YG Tap ALU, Chamfer Length of 4P-5P, Thread Series of M, Useable Length (mm) of 23.7, Pitch of 0.8, Drill Size (inch) of 0.16821017, Thread Length (inch) of 0.531, System of Measurement of Inch, Shank Diameter (metric) of 4.93, Coolant Thru 0 With and X without of x, Package (H) of 0.5, Tap Type of SPPT, Square Size (metric) of 3.86, Helix Angle of 0, Length/Diameter of 3.0xD, Material of HSSE-V3, Shank Type of Square, Chamfer Type of Plug, Drill Size (mm) of 4.272538322, Size & Pitch of M5x0.8, Square Size (inch) of 0.152, Square Length (metric) of 6.35, Package (W) of 0.375, OAL (inch) of 2.38, Weight of 0.2045, OAL (metric) of 60.45, Package (L) of 3.125, Diameter (inch) of 0.196850394, Thread Length (metric) of 13.49, Size of M5 - 0.8 D4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.